Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI ALCOH-WIPE Saturated Wipes

Catalog No. 19547144 Shop All VAI Products
Change view
Click to view available options
Dimensions (L x W):
6 x 6 in.
12 x 12 in.
18 x 18 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-547-144 12 x 12 in.
19-547-150 6 x 6 in.
19-547-148 18 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-547-144 Supplier VAI Supplier No. VEL612X12S2302
Add to Cart
Add to Cart
This item is not returnable. View return policy

ALCOH-WIPE Saturated Wipes are saturated with 70% USP Isopropyl Alcohol and 30% USP Water for Injection. The polyester blend material has laser sealed edges and is low in particulate and shedding features.

  • Formulated with WFI
  • Validated for sterility and shelf life
  • The wipe is available in two different percentage solutions of IPA with WFI, 70% and 91%
  • 100% synthetic filament constructed in a continuous knit that minimizes fiber and particulate release

Specifications

Product Type Alcohol Wipe
Length (English) 12 in.
Length (Metric) 30.4 cm
Width (English) 12 in.
Width (Metric) 30.4 cm
Material Polyester
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Sterile operations that demand the use of an individually packaged sterile saturated wipe
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.