Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI ASEPTI-CLEANSE™ Dispensing System

Catalog No. 19547028 Shop All VAI Products
Change view
Click to view available options
Dimensions (L x W):
6.75 x 4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-547-028 6.75 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-547-028 Supplier VAI Supplier No. DEC301
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dispenses a pre-measured dose to the hand without user contact. ASEPTI-CLEANSE™ Dispensing System can be mounted directly to glass or walls and designed to meet the requirements of cGMP clean room operations.

  • Set to dispense approximately 1, 2, or 3 mL of solution
  • Photo-eye operated
  • Equipped with dual power supply
  • 4D Cell batteries (Can last over 1 year)
  • Connector for Aux. DC power in
  • Water resistant
  • Able to be maintained without tools
  • L x W x H: 6.75 x 4 x 11 in.

Specifications

Product Type Wall Dispenser
Certifications/Compliance UL Certified/ADA Complaint
Dimensions (L x W) 6.75 x 4 in.
Dimensions (L x W x H) 6.75 x 4 x 11 in.
For Use With (Equipment) 32 oz. ASEPTI-CLEANSE Bottles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.