Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Cage2Wash 3 Acidic Based Detergent

Catalog No. 19546989 Shop All VAI Products
Change view
Click to view available options
Volume (Metric):
3.8 L
18.9 L
113.6 L
208.2 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-546-989 3.8 L
19-546-991 113.6 L
19-546-993 208.2 L
19-546-995 18.9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-546-989 Supplier VAI Supplier No. C31G01
Add to Cart
Add to Cart

Cage2Wash 3 Acidic Based Detergent is a phosphoric acid cleaning agent designed specifically for automation wash equipment. Routine use of this product reduces corrosion, pitting, and rusting.

  • Colorless Clear Liquid
  • Slight Chemical Odor
  • 1.27 Specific Gravity
  • 2 pH at 1%
  • Complete Solubility
  • No Foaming
  • Excellent Rinsing

Specifications

Form Liquid
pH 2
Sterility Non-sterile
Appearance Colorless
Content And Storage 89.6°C to 194°C
For Use With (Application) Used in both mechanical and soak applications
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.