Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI DECON-AHOL Washing Solution

Catalog No. 19546820 Shop All VAI Products
Change view
Click to view available options
Volume (Metric):
473 mL
946 mL
3.8 L
208.2 L
Sterility:
Non-sterile
Sterile
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility
19-546-820 473 mL Sterile
19-546-816 208.2 L Non-sterile
19-546-817 3.8 L Sterile
19-546-818 473 mL Non-sterile
19-546-819 946 mL Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-546-820 Supplier VAI Supplier No. DECTR08
Add to Cart
Add to Cart

DECON-AHOL Washing Solution is sanitizer and disinfectant, formulated with USP Isopropyl Alcohol and Water for Injection available in three percentages, 60%, 70%, 91% and a filtered 99%.

  • Components are air washed with 0.2 micron filtered air before assembly
  • Filled in an ISO 5 (Grade A/B, Former Class 100)
  • Completely validated for sterility and shelf life
  • Formulated with USP Water for Injection (0.25 EU/mL)

Specifications

Sterility Sterile
Composition Isopropyl Alcohol
Concentration 70%
Volume (English) 16 oz.
Volume (Metric) 473 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.