Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI PF-2 Cleanroom Face Masks

Catalog No. 19546449 Shop All VAI Products
Change view
Click to view available options
Includes:
9 in. Nosepiece
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Sterility
19-546-449 9 in. Nosepiece Sterile
19-546-447 9 in. Nosepiece Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-546-449 Supplier VAI Supplier No. PF2SM2S2026

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Comfortable material PF-2 Cleanroom Face Masks for use in pharmaceutical, biotechnology, medical device industries or any other cleanroom operation.

  • Made from rayon laminated with an acrylic binder for low particulate and shredding characteristics
  • 99% filtration measured at .045 microns
  • Eliminates fogging of goggles
  • Provides excellent breathability

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Elastic Straps
Material Rayon
Size Standard
Sterility Sterile
Style Pleated
Construction 2-ply
Disposable Single-use
Filter Efficiency 99%
Includes 9 in. Nosepiece
Model PF-2SM-2-S-2026
Series PF-2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.