Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Process2Clean 5 Emulsifying Detergent/Additive

Catalog No. 19546900 Shop All VAI Products
Change view
Click to view available options
Volume (English):
1 gal.
5 gal.
30 gal.
55 gal.
Sterility:
Non-sterile
Sterile
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Sterility
19-546-900 30 gal. Non-sterile
19-546-898 1 gal. Non-sterile
19-546-899 1 gal. Sterile
19-546-901 30 gal. Sterile
19-546-902 55 gal. Non-sterile
19-546-903 55 gal. Sterile
19-546-904 5 gal. Non-sterile
19-546-905 5 gal. Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-546-900 Supplier VAI Supplier No. PC530G01
Add to Cart
Add to Cart

Process2Clean 5 Emulsifying Detergent/Additive is a highly built neutral pH cleaning agent that can be used as a stand-alone detergent or as an additive to improve the cleaning performance of all VAI cleaning agents.

  • Characteristic: Neutral pH
  • Clarity: Clear
  • Appearance: Yellow
  • pH (1% solution) : 7.5 – 9.0
  • Conductivity (1% solution): 0.05 – 0.20 mS

Specifications

Form Liquid
pH 8.4
Sterility Non-sterile
Appearance Pale Yellow
For Use With (Application) For high/low energy clean-in-place products, recirculation/high pressure cleaning
Volume (English) 30 gal.
Volume (Metric) 113.6 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.