Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Steri-Oil Mineral Oil Lubricant

Catalog No. 19546939 Shop All VAI Products
Change view
Click to view available options
Volume (Metric):
30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-546-939 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-546-939 Supplier VAI Supplier No. SO200A1Z
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Steri-Oil Mineral Oil Lubricant is a sterile, USP grade, penetrating mineral oil lubricant. STERI-OIL 200 has been developed for use as a sterile lubricant in aseptic manufacturing areas and cleanrooms to reduce items from sticking, penetrate and lubricate mechanisms, and for moisture displacement.

  • Specifically formulated as a sterile cleanroom formula
  • Available in an 1 oz. bottle with a dropper tip for precise application
  • Bottle design prevents over use and over application
  • Heavy consistency ensures excellent lubrication and penetration
  • Allows for trouble free processing during manufacturing
  • 100% mineral oil

Specifications

Product Type Mineral Oil Lubricant
For Use With (Application) Aseptic manufacturing, prevents metal/metal contact
Packaging Double Bagged
Quantity 250/Cs.
Volume (English) 1 oz.
Volume (Metric) 30 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.