Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI STERI-PEROX™ Sterile Hydrogen Peroxide Solution

Catalog No. 19547137 Shop All VAI Products
Change view
Click to view available options
Volume (English):
16 oz.
32 oz.
1 gal.
Concentration:
3%
6%
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Concentration
19-547-137 16 oz. 3%
19-546-303 16 oz. 6%
19-547-287 32 oz. 3%
19-547-135 1 gal. 3%
19-547-136 1 gal. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-547-137 Supplier VAI Supplier No. SPER16Z3%
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Lot-specific Certificate of Irradiation and Certificate of Analysis

STERI-PEROX™ Sterile Hydrogen Peroxide Solution is designed for pharmaceutical and biotechnology operations.

  • Ideal for use on walls, ceilings, floors and surfaces
  • Formulated with USP purified water and filtered at 0.2 μm
  • Completely traceable and validated for sterility and shelf life

Order Info

Double-bag packaging.

Compliance

Completely tested according to current USP compendium.

Specifications

Sterility Sterile
Certifications/Compliance USP, ISO
Concentration 3%
Filtered Filtered
For Use With (Application) Sterilization of manufacturing, packaging and filling equipment in aseptic processes, for use in cleaning rotation cycles to maintain a clean environment
Includes Lot specific certificate of irradiation and certificate of analysis
Volume (English) 16 oz.
Volume (Metric) 473 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.