Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI STERI - SILICON™ Sterile Clean Room Formula

Catalog No. 19547140 Shop All VAI Products
Change view
Click to view available options
Volume (English):
8 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
19-547-140 8 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-547-140 Supplier VAI Supplier No. SSIL02
Add to Cart
Add to Cart
This item is not returnable. View return policy

STERI - SILICON™ Sterile Clean Room Formula is excellent for machinery lubrication.

Excellent for machinery lubrication

  • Filtered at 0.2 micron
  • Packaged quadruple bagged in the ABCD Clean Room Introduction System™
  • Temperature stable for -40° to +260°C (-40° to +500°F)
  • Colorless
  • Inert
  • Excellent thermal stability
  • Volume: 237 mL (8 oz.)

Specifications

Certifications/Compliance ISO 5
Filtered Filtered
Format Sterile Clean Room Formula
For Use With (Application) To speed up the process of heat sealing, packaging and process machinery in aseptic manufacturing areas, machinery lubrication
Volume (English) 8 oz.
Volume (Metric) 237 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.