Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI WipeDown Dry Wipes

Catalog No. 19546963 Shop All VAI Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-546-963 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-546-963 Supplier VAI Supplier No. VEL812X12S3002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ultra-clean laundered and suitable for use in cleanroom environments. WipeDown Dry Wipes, for use in ISO 4, are 12 x 12 in. size and constructed of 100% continuous filament polyester designed to be clean and absorbent.

  • For use during wipe downs of filling and packaging machinery, stainless steel surfaces, Lexan, polycarbonate, glass, and any other critical surface that requires cleaning
  • Laser cut sealed edge
  • Size: 12 x 1 2 in.

Specifications

Product Type Dry Wipe
Construction Polyester fiber
Edges Laser cut sealed
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Wipe downs of filling and packaging machinery, stainless steel surfaces, Lexan, polycarbonate, glass, and any other critical surface cleaning
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.