Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Aircraft Cable, 1/4 in Diameter, 3/16 in Bare Diameter, 7 x 19 Strand Core

Catalog No. 5000528220
Encompass

This Value Collection aircraft cable is designed for various applications, featuring a 1/4 inch diameter and a 3/16 inch bare diameter. It has a robust 7 x 19 strand core, a galvanized finish, and a protective vinyl coating, offering a breaking strength of 4,200 lb. Each roll provides 500 feet of cable.

  • Breaking strength: 4,200 lb
  • Bare diameter: 3/16 in
  • Length: 500 ft
  • Diameter: 1/4 in
  • Strand type: 7 x 19 strand core
  • Finish: Galvanized
  • Coating: Vinyl

Catalog No. 50-005-28220 Supplier MSC Supplier No. 45700895
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Value Collection aircraft cable is designed for various applications, featuring a 1/4 inch diameter and a 3/16 inch bare diameter. It has a robust 7 x 19 strand core, a galvanized finish, and a protective vinyl coating, offering a breaking strength of 4,200 lb. Each roll provides 500 feet of cable.

  • Breaking strength: 4,200 lb
  • Bare diameter: 3/16 in
  • Length: 500 ft
  • Diameter: 1/4 in
  • Strand type: 7 x 19 strand core
  • Finish: Galvanized
  • Coating: Vinyl

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.