Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Axial Fan, 12V, 20 CFM, 1 ea

Catalog No. 5000503447
Encompass

This square tube axial fan operates on DC power, drawing 0.130 Amps, and has a rotational speed ranging from 3500–3,800 RPM. It features a ball bearing and measures 2.36 in high x 2.36 in wide x 1.0 in deep.

  • Operates on DC power
  • Air flow of 20 CFM
  • Rotational speed of 3500–3800 RPM
  • Features a ball bearing
  • Compact dimensions: 2.36 in H x 2.36 in W x 1.0 in D

Catalog No. 50-005-03447 Supplier MSC Supplier No. 04424982
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This square tube axial fan operates on DC power, drawing 0.130 Amps, and has a rotational speed ranging from 3500–3,800 RPM. It features a ball bearing and measures 2.36 in high x 2.36 in wide x 1.0 in deep.

  • Operates on DC power
  • Air flow of 20 CFM
  • Rotational speed of 3500–3800 RPM
  • Features a ball bearing
  • Compact dimensions: 2.36 in H x 2.36 in W x 1.0 in D

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.