Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Axial Fan, Square, 115V, 31 CFM, 1 ea

Catalog No. 5000505881
Encompass

This square tube axial fan is designed for efficient cooling, operating on AC power with a low current draw. Its compact dimensions make it suitable for various equipment cooling applications.

  • Operates on AC power
  • Provides 31 CFM air flow
  • Features a low current draw of 0.18 A
  • Square shape with dimensions of 80 mm high x 80 mm wide x 38.5 mm deep
  • Includes a fan, fan guard, and thermostatically controlled fan cord

Catalog No. 50-005-05881 Supplier MSC Supplier No. 44905875
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This square tube axial fan is designed for efficient cooling, operating on AC power with a low current draw. Its compact dimensions make it suitable for various equipment cooling applications.

  • Operates on AC power
  • Provides 31 CFM air flow
  • Features a low current draw of 0.18 A
  • Square shape with dimensions of 80 mm high x 80 mm wide x 38.5 mm deep
  • Includes a fan, fan guard, and thermostatically controlled fan cord

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.