Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Barricade Tape, Red, 'Danger', 1000 ft, 1 Roll

Catalog No. 5000684784
Encompass

This barricade tape is designed to boldly display warnings for dangerous areas. It is made from polyethylene and features a bright red color with the message 'Danger' printed in large, easy-to-read '2-in.' letters. The tape has a thickness of 3 mil, a width of 3 in., and comes in a 1000 ft roll.

  • Material: polyethylene
  • Thickness: 3 mil
  • Color: red
  • Message: 'Danger'
  • Width: 3 in.
  • Length: 1000 ft
  • Legend: danger
  • Language: english
  • Packaged in an easy-to-use dispenser box
  • Large, easy to read 2-in. letters

Catalog No. 50-006-84784 Supplier MSC Supplier No. 16911927
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This barricade tape is designed to boldly display warnings for dangerous areas. It is made from polyethylene and features a bright red color with the message 'Danger' printed in large, easy-to-read '2-in.' letters. The tape has a thickness of 3 mil, a width of 3 in., and comes in a 1000 ft roll.

  • Material: polyethylene
  • Thickness: 3 mil
  • Color: red
  • Message: 'Danger'
  • Width: 3 in.
  • Length: 1000 ft
  • Legend: danger
  • Language: english
  • Packaged in an easy-to-use dispenser box
  • Large, easy to read 2-in. letters

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.