Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Comparator Gage Stand, Granite, 6 in Base, 8 in Post

Catalog No. 5000529546
Encompass

This comparator gage stand features a durable granite base with a 6 in base length and an 8 in post, designed for precise measurement applications. It includes a dial indicator for immediate use.

  • Granite material for durability
  • Rectangular base shape
  • Includes a dial indicator
  • Base length: 6 in
  • Base width: 6 in
  • Base height: 2 in
  • Post height: 8 in
  • Overall height: 10 in
  • Flatness within 0.00005 in
  • Suitable for accurate measurements
  • Offers excellent value
  • Ideal for small hobby shop work

Catalog No. 50-005-29546 Supplier MSC Supplier No. 06519045
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This comparator gage stand features a durable granite base with a 6 in base length and an 8 in post, designed for precise measurement applications. It includes a dial indicator for immediate use.

  • Granite material for durability
  • Rectangular base shape
  • Includes a dial indicator
  • Base length: 6 in
  • Base width: 6 in
  • Base height: 2 in
  • Post height: 8 in
  • Overall height: 10 in
  • Flatness within 0.00005 in
  • Suitable for accurate measurements
  • Offers excellent value
  • Ideal for small hobby shop work

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.