Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Dial Indicator & Base Kit, 55.00 mm Base Length, 63.00 mm Base Height, 0-100 Dial

Catalog No. 5000535261
Encompass

This Dial Indicator and Base Kit provides precision measurement for various applications. It includes a dial indicator with a 0-100 reading and a magnetic base, offering stability and versatility in use.

  • Dial indicator type
  • Dial graduation of 0.001000 inch
  • Dial reading: 0-100
  • Base length of 55.00 mm
  • Base height of 63.00 mm
  • Base width of 50.00 mm
  • Includes indicator and magnetic base
  • Indicator measuring range of 1.0000 inch

Catalog No. 50-005-35261 Supplier MSC Supplier No. 56451115
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Dial Indicator and Base Kit provides precision measurement for various applications. It includes a dial indicator with a 0-100 reading and a magnetic base, offering stability and versatility in use.

  • Dial indicator type
  • Dial graduation of 0.001000 inch
  • Dial reading: 0-100
  • Base length of 55.00 mm
  • Base height of 63.00 mm
  • Base width of 50.00 mm
  • Includes indicator and magnetic base
  • Indicator measuring range of 1.0000 inch

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.