Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Galvanized Duct Boots, 6 in ID, 1 ea

Catalog No. 5000504384
Encompass

These straight stack boots are designed for duct systems, featuring a galvanized material construction suitable for various applications. They ensure efficient airflow and easy installation.

  • Inside diameter: 6 in
  • Standard gage
  • Dimensions: 2-1/4 in wide x 12 in long
  • Galvanized material
  • Overall height: 6.38 in

Catalog No. 50-005-04384 Supplier MSC Supplier No. 03379583
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These straight stack boots are designed for duct systems, featuring a galvanized material construction suitable for various applications. They ensure efficient airflow and easy installation.

  • Inside diameter: 6 in
  • Standard gage
  • Dimensions: 2-1/4 in wide x 12 in long
  • Galvanized material
  • Overall height: 6.38 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.