Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Galvanized Duct Elbow, 8 in, Standard, 1 ea

Catalog No. 5000504578
Encompass

This product is an 8 in ID, Galvanized Duct Round Adjustable Elbow, designed for standard gage applications.

  • Galvanized round adjustable elbows
  • Inside diameter: 8 in
  • Overall width: 11 in
  • Galvanized material
  • End size: 8 in

Catalog No. 50-005-04578 Supplier MSC Supplier No. 03378932
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is an 8 in ID, Galvanized Duct Round Adjustable Elbow, designed for standard gage applications.

  • Galvanized round adjustable elbows
  • Inside diameter: 8 in
  • Overall width: 11 in
  • Galvanized material
  • End size: 8 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.