Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Horizontal Dial Test Indicator, 0.76 mm Max, 0.01 mm Graduation

Catalog No. 5000535230
Encompass

This horizontal dial test indicator is designed for precise measurement applications, offering a maximum measurement of 0.76 mm and a fine graduation of 0.01 mm. Its robust design is suitable for various detailed inspections and quality control tasks.

  • Maximum measurement: 0.76 mm (0.0300 in)
  • Dial readings: 0-35-0 and 0-15-0
  • Indicator style: Horizontal
  • Dial diameter: 1-1/4 in
  • Dial color: White
  • Dial graduation: 0.01 mm (0.000500 in)

Catalog No. 50-005-35230 Supplier MSC Supplier No. 56451198
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This horizontal dial test indicator is designed for precise measurement applications, offering a maximum measurement of 0.76 mm and a fine graduation of 0.01 mm. Its robust design is suitable for various detailed inspections and quality control tasks.

  • Maximum measurement: 0.76 mm (0.0300 in)
  • Dial readings: 0-35-0 and 0-15-0
  • Indicator style: Horizontal
  • Dial diameter: 1-1/4 in
  • Dial color: White
  • Dial graduation: 0.01 mm (0.000500 in)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.