Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Impulse Sealer, 8 Inch, 4 Mil, 1 ea

Catalog No. 5000792130
Encompass

This 8 in Max Seal Table Top Thermal Impulse Sealer from Value Collection is engineered for efficient and reliable sealing. It provides a strong, consistent seal for various packaging needs, ideal for light industrial applications.

  • Tabletop thermal sealer
  • Maximum seal size: 8 in
  • Maximum seal length: 8 in
  • For sealing thickness: 4 mil
  • Wattage: 260 W
  • Voltage: 110 V
  • UNSPSC code: 24121500

Catalog No. 50-007-92130 Supplier MSC Supplier No. 76218916
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 8 in Max Seal Table Top Thermal Impulse Sealer from Value Collection is engineered for efficient and reliable sealing. It provides a strong, consistent seal for various packaging needs, ideal for light industrial applications.

  • Tabletop thermal sealer
  • Maximum seal size: 8 in
  • Maximum seal length: 8 in
  • For sealing thickness: 4 mil
  • Wattage: 260 W
  • Voltage: 110 V
  • UNSPSC code: 24121500

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.