Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Indicator & Base Kit, 0.001 in, 0-100 Dial

Catalog No. 5000527867
Encompass

This indicator and base kit is designed for precise measurements, featuring a robust base and a clear dial for accurate readings. It is suitable for various industrial and laboratory applications.

  • Dial graduation: 0.001000 decimal inch
  • Dial diameter: 2-9/32 in
  • Dial reading: 0-100
  • Base length: 1.2000 in
  • Base height: 1.2000 in
  • Base width: 1-1/5 in
  • Includes a select-a-point set
  • Includes a dial indicator
  • Includes a magnetic base

Catalog No. 50-005-27867 Supplier MSC Supplier No. 58610569
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This indicator and base kit is designed for precise measurements, featuring a robust base and a clear dial for accurate readings. It is suitable for various industrial and laboratory applications.

  • Dial graduation: 0.001000 decimal inch
  • Dial diameter: 2-9/32 in
  • Dial reading: 0-100
  • Base length: 1.2000 in
  • Base height: 1.2000 in
  • Base width: 1-1/5 in
  • Includes a select-a-point set
  • Includes a dial indicator
  • Includes a magnetic base

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.