Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Jack Chain, Steel, 0.047 in, 5 lb Load, Brass Plated

Catalog No. 5000530969
Encompass

This single jack chain is constructed from steel and features a brass plated finish. It has a diameter of 0.047 in and a work load limit of 5 lb. The chain is supplied in a 500 ft total coil length.

  • Constructed from steel
  • Features a brass plated finish
  • Designed as a single jack chain
  • Has a diameter of 0.047 in
  • Supports a work load limit of 5 lb
  • Supplied in a 500 ft total coil length
  • Not suitable for lifting applications
  • Inside length measures 0.390 in
  • Contains 31 links per foot

Catalog No. 50-005-30969 Supplier MSC Supplier No. 67775502
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This single jack chain is constructed from steel and features a brass plated finish. It has a diameter of 0.047 in and a work load limit of 5 lb. The chain is supplied in a 500 ft total coil length.

  • Constructed from steel
  • Features a brass plated finish
  • Designed as a single jack chain
  • Has a diameter of 0.047 in
  • Supports a work load limit of 5 lb
  • Supplied in a 500 ft total coil length
  • Not suitable for lifting applications
  • Inside length measures 0.390 in
  • Contains 31 links per foot

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.