Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Label, White, Matte, 6 x 4 in, 4000/Pk.

Catalog No. 5000795333
Encompass

This label maker label is designed for thermal label printers, featuring a white, matte coated facestock. It is 6 in. long and 4 in. wide, ideal for various labeling applications.

  • White color
  • Width of 4 in.
  • Length of 6 in.
  • Recommended for product identification, shipping, and packaging
  • Compatible with major thermal label printer brands
  • Features a permanent pressure-sensitive adhesive
  • Core with 3 in. diameter
  • Requires ribbons for printing

Catalog No. 50-007-95333 Supplier MSC Supplier No. 31717572
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This label maker label is designed for thermal label printers, featuring a white, matte coated facestock. It is 6 in. long and 4 in. wide, ideal for various labeling applications.

  • White color
  • Width of 4 in.
  • Length of 6 in.
  • Recommended for product identification, shipping, and packaging
  • Compatible with major thermal label printer brands
  • Features a permanent pressure-sensitive adhesive
  • Core with 3 in. diameter
  • Requires ribbons for printing

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.