Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Nylon Twisted Rope, Nylon, 1/4 in, 186 lb capacity

Catalog No. 5000533080
Encompass

Value Collection nylon twisted rope offers quality at a great value to support your business needs.

  • Material: Nylon
  • Rope type: Twisted
  • Diameter: 1/4 in
  • Capacity: 186 lb
  • Length: 100 ft total coil, priced in 1 ft increments, available in multiples of 100 ft
  • Country of origin: United States
  • Cut-to-length items are special handling, and shipping dates are not guaranteed
  • Not returnable

Catalog No. 50-005-33080 Supplier MSC Supplier No. 45902053
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Value Collection nylon twisted rope offers quality at a great value to support your business needs.

  • Material: Nylon
  • Rope type: Twisted
  • Diameter: 1/4 in
  • Capacity: 186 lb
  • Length: 100 ft total coil, priced in 1 ft increments, available in multiples of 100 ft
  • Country of origin: United States
  • Cut-to-length items are special handling, and shipping dates are not guaranteed
  • Not returnable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.