Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Plug Gage Handle, Single End, 0.0100-0.0750 in, 4.50 in Length

Catalog No. 5000531275
Encompass

This plug gage handle is designed for precise measurements, accommodating a range from 0.0100-0.0750 in. It features a single-end design and is 1 in wide. Bushings are required for its operation.

  • Minimum measurement: 0.0100 in
  • Maximum measurement: 0.0750 in
  • Single end design
  • Overall length: 4.50 in
  • Overall height: 1.5 in
  • Width: 1 in
  • Bushings are required

Catalog No. 50-005-31275 Supplier MSC Supplier No. 84745520
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug gage handle is designed for precise measurements, accommodating a range from 0.0100-0.0750 in. It features a single-end design and is 1 in wide. Bushings are required for its operation.

  • Minimum measurement: 0.0100 in
  • Maximum measurement: 0.0750 in
  • Single end design
  • Overall length: 4.50 in
  • Overall height: 1.5 in
  • Width: 1 in
  • Bushings are required

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.