Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Polybags, 6x9 in, 4 mil, Zipper, 1000/Pk.

Catalog No. 5000803914
Encompass

These reclosable plastic bags feature a zipper closure that extends the full width, protecting contents from moisture and contaminants. Constructed from 100% virgin, high-clarity polyethylene film, they are reusable and meet FDA and USDA specifications. Sizes indicate inside usable dimensions.

  • Polybags type: bag
  • Width: 6 in
  • Height: 9 in
  • Thickness: 4 mil
  • Color: clear
  • Reclosable: yes
  • Closure type: zipper
  • Package quantity: 1000

Catalog No. 50-008-03914 Supplier MSC Supplier No. 18021527
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These reclosable plastic bags feature a zipper closure that extends the full width, protecting contents from moisture and contaminants. Constructed from 100% virgin, high-clarity polyethylene film, they are reusable and meet FDA and USDA specifications. Sizes indicate inside usable dimensions.

  • Polybags type: bag
  • Width: 6 in
  • Height: 9 in
  • Thickness: 4 mil
  • Color: clear
  • Reclosable: yes
  • Closure type: zipper
  • Package quantity: 1000

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.