Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Radius Gage Set, Steel, 0.5-13 mm, 0.5 mm Graduation

Catalog No. 5000535687
Encompass

This radius gage set is made of steel and includes 26 pieces. It is designed to measure radii from 0.5 mm to 13 mm with a graduation of 0.5 mm. The set features a satin chrome finish and comes with a holder.

  • Material: steel
  • Radius range: 0.5 to 13 mm
  • Graduation: 0.5 mm
  • Number of pieces: 26
  • Finish: satin chrome
  • Includes holder

Catalog No. 50-005-35687 Supplier MSC Supplier No. 76457035
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This radius gage set is made of steel and includes 26 pieces. It is designed to measure radii from 0.5 mm to 13 mm with a graduation of 0.5 mm. The set features a satin chrome finish and comes with a holder.

  • Material: steel
  • Radius range: 0.5 to 13 mm
  • Graduation: 0.5 mm
  • Number of pieces: 26
  • Finish: satin chrome
  • Includes holder

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.