Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Rigid Top Plate Caster, Polyurethane, 3 in Wheel

Catalog No. 5000510235
Encompass

This caster is a rigid top plate caster designed for material handling applications. It features a durable polyurethane wheel with a 3 in diameter and a 2 in width, providing a load capacity of 420 lb. The caster has a stamp formed construction and a zinc finish.

  • Wheel diameter is 3 in
  • Wheel material is polyurethane
  • Wheel width is 2 in
  • Bearing type is roller
  • Construction is stamp formed
  • Overall height is 4-1/2 in
  • Finish/coating is zinc
  • Load capacity is 420 lb
  • Mount is top plate
  • Style is rigid
  • Country of origin is China

Catalog No. 50-005-10235 Supplier MSC Supplier No. 66028119
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This caster is a rigid top plate caster designed for material handling applications. It features a durable polyurethane wheel with a 3 in diameter and a 2 in width, providing a load capacity of 420 lb. The caster has a stamp formed construction and a zinc finish.

  • Wheel diameter is 3 in
  • Wheel material is polyurethane
  • Wheel width is 2 in
  • Bearing type is roller
  • Construction is stamp formed
  • Overall height is 4-1/2 in
  • Finish/coating is zinc
  • Load capacity is 420 lb
  • Mount is top plate
  • Style is rigid
  • Country of origin is China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.