Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Roller Chain, 1/4 in. Pitch, 25R, 10 ft.

Catalog No. 5000674108
Encompass

This roller chain is a single strand chain designed for general industrial applications.

  • Features a 1/4 in. pitch
  • ANSI number 25
  • Includes 0.130 in. roller diameter
  • Measures 10 ft. in length
  • Offers 0.1250 in. roller width
  • Equipped with 0.0900 in. pin width

Catalog No. 50-006-74108 Supplier MSC Supplier No. 53590469
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This roller chain is a single strand chain designed for general industrial applications.

  • Features a 1/4 in. pitch
  • ANSI number 25
  • Includes 0.130 in. roller diameter
  • Measures 10 ft. in length
  • Offers 0.1250 in. roller width
  • Equipped with 0.0900 in. pin width

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.