Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Roller Chain, 3/8 in Pitch, 35SS, 10 ft

Catalog No. 5000781684
Encompass

This roller chain features a 3/8 inch pitch and 35SS trade size, constructed from 304 stainless steel for durability. It is designed to provide reliable performance for various industrial applications.

  • Single strand chain
  • Pitch: 3/8 in
  • ANSI number 35
  • Trade size: 35SS
  • Roller diameter: 0.200 in
  • Roller width: 0.1880 in
  • Material: 304 stainless steel
  • Length: 10 ft
  • Pin width: 0.1410 in
  • Quality product at a great value

Catalog No. 50-007-81684 Supplier MSC Supplier No. 53590345
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This roller chain features a 3/8 inch pitch and 35SS trade size, constructed from 304 stainless steel for durability. It is designed to provide reliable performance for various industrial applications.

  • Single strand chain
  • Pitch: 3/8 in
  • ANSI number 35
  • Trade size: 35SS
  • Roller diameter: 0.200 in
  • Roller width: 0.1880 in
  • Material: 304 stainless steel
  • Length: 10 ft
  • Pin width: 0.1410 in
  • Quality product at a great value

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.