Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Sash-Cord Twine, Cotton, Natural, 5/32 in, 132 lb

Catalog No. 5000532571
Encompass

This sash-cord twine is made from cotton and comes in a natural color. It features a 5/32 inch diameter and offers a breaking strength of 132 pounds, with a length of 214 feet per pound. It is suitable for various applications requiring strong and durable cordage.

  • Made from durable cotton material
  • Natural color for versatile use
  • Provides a breaking strength of 132 lb.
  • Features a 5/32 in diameter
  • Offers 214 ft. per pound for extended use

Catalog No. 50-005-32571 Supplier MSC Supplier No. 45890407
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This sash-cord twine is made from cotton and comes in a natural color. It features a 5/32 inch diameter and offers a breaking strength of 132 pounds, with a length of 214 feet per pound. It is suitable for various applications requiring strong and durable cordage.

  • Made from durable cotton material
  • Natural color for versatile use
  • Provides a breaking strength of 132 lb.
  • Features a 5/32 in diameter
  • Offers 214 ft. per pound for extended use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.