Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Service Utility Cart, 48 x 24 in, Steel, 1200 lb Capacity

Catalog No. 5000536694
Encompass

This service utility cart is designed for various business needs, offering quality and value. It features a robust steel construction with three shelves, a gray finish, and a substantial 1200 lb load capacity, making it suitable for transporting heavy items. With dimensions of 48 inches long by 24 inches wide, it provides ample space for storage and transport.

  • Cart type: Service
  • Material: Steel
  • Length: 48 in
  • Width: 24 in
  • Load capacity: 1200 lb
  • Color: Gray
  • Number of shelves: 3

Catalog No. 50-005-36694 Supplier MSC Supplier No. 86081072
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This service utility cart is designed for various business needs, offering quality and value. It features a robust steel construction with three shelves, a gray finish, and a substantial 1200 lb load capacity, making it suitable for transporting heavy items. With dimensions of 48 inches long by 24 inches wide, it provides ample space for storage and transport.

  • Cart type: Service
  • Material: Steel
  • Length: 48 in
  • Width: 24 in
  • Load capacity: 1200 lb
  • Color: Gray
  • Number of shelves: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.