Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Shortway 90 Deg Elbow, 2-1/4 in, 1 ea

Catalog No. 5000505837
Encompass

This galvanized duct shortway 90° stack elbow is designed for ducting applications, providing a standard gage and a 10 inch length for efficient airflow redirection.

  • Standard gage
  • Overall length: 10 in
  • Inside diameter: 2-1/4 in
  • Galvanized material
  • Shortway 90° stack elbow type

Catalog No. 50-005-05837 Supplier MSC Supplier No. 03378676
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This galvanized duct shortway 90° stack elbow is designed for ducting applications, providing a standard gage and a 10 inch length for efficient airflow redirection.

  • Standard gage
  • Overall length: 10 in
  • Inside diameter: 2-1/4 in
  • Galvanized material
  • Shortway 90° stack elbow type

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.