Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Shortway Reducer, 5 x 4 ID, 1 ea

Catalog No. 5000504217
Encompass

This Shortway Reducer is designed for duct systems, featuring a galvanized construction and a crimp-free design for efficient airflow. It effectively transitions between different duct diameters.

  • Duct fitting type: Shortway reducer wo/crimp
  • Inside diameter: 5 in
  • Overall height: 3.75 in
  • Reduced inside diameter: 4 in
  • Material: Galvanized

Catalog No. 50-005-04217 Supplier MSC Supplier No. 03379427
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Shortway Reducer is designed for duct systems, featuring a galvanized construction and a crimp-free design for efficient airflow. It effectively transitions between different duct diameters.

  • Duct fitting type: Shortway reducer wo/crimp
  • Inside diameter: 5 in
  • Overall height: 3.75 in
  • Reduced inside diameter: 4 in
  • Material: Galvanized

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.