Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Single Jack Chain, 0.105 in, Zinc Plated Steel, 29 lb

Catalog No. 5000536041
Encompass

This single jack chain, part of the Value Collection, is constructed from steel with a durable zinc-plated finish, making it suitable for a variety of general-purpose applications. It features a 0.105 in diameter and is designed to handle a work load limit of 29 lb, offering reliable performance.

  • Constructed from durable steel.
  • Features a zinc-plated finish for enhanced protection.
  • Has a 0.105 in chain diameter.
  • Offers a work load limit of 29 lb.
  • Available in a 100 ft total coil.
  • Features an inside length of 0.84 in.
  • Designed as a #12 single jack chain.

Catalog No. 50-005-36041 Supplier MSC Supplier No. 66795543
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This single jack chain, part of the Value Collection, is constructed from steel with a durable zinc-plated finish, making it suitable for a variety of general-purpose applications. It features a 0.105 in diameter and is designed to handle a work load limit of 29 lb, offering reliable performance.

  • Constructed from durable steel.
  • Features a zinc-plated finish for enhanced protection.
  • Has a 0.105 in chain diameter.
  • Offers a work load limit of 29 lb.
  • Available in a 100 ft total coil.
  • Features an inside length of 0.84 in.
  • Designed as a #12 single jack chain.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.