Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Slotted Spring Pin, 2.5 mm, 20 mm, 1070-1080 Steel

Catalog No. 5000507878
Encompass

This slotted spring pin is designed for various applications requiring a secure, metric fastening solution. It features a 2.5 mm diameter and a 20 mm length, constructed from durable 1070-1080 steel with a plain finish.

  • Pin type: Slotted
  • Overall length: 20 mm
  • Diameter: 2.5 mm
  • Material: Steel
  • Material grade: 1070/1080
  • Finish: Plain
  • System of measurement: Metric

Catalog No. 50-005-07878 Supplier MSC Supplier No. 01048339
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This slotted spring pin is designed for various applications requiring a secure, metric fastening solution. It features a 2.5 mm diameter and a 20 mm length, constructed from durable 1070-1080 steel with a plain finish.

  • Pin type: Slotted
  • Overall length: 20 mm
  • Diameter: 2.5 mm
  • Material: Steel
  • Material grade: 1070/1080
  • Finish: Plain
  • System of measurement: Metric

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.