Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Square Axial Fan, 24V, 50.5 CFM

Catalog No. 5000503662
Encompass

This square tube axial fan operates on DC power, providing reliable airflow for various applications. It features a ball bearing design and delivers 50.5 CFM, making it suitable for systems requiring efficient cooling.

  • Operates on DC power
  • Amperage of 0.140 A
  • RPM range of 2,200–2,500
  • Ball bearing type for smooth operation
  • Dimensions of 3.62 in high x 3.62 in wide x 1.0 in deep
  • Air flow of 50.50 CFM

Catalog No. 50-005-03662 Supplier MSC Supplier No. 04424941
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This square tube axial fan operates on DC power, providing reliable airflow for various applications. It features a ball bearing design and delivers 50.5 CFM, making it suitable for systems requiring efficient cooling.

  • Operates on DC power
  • Amperage of 0.140 A
  • RPM range of 2,200–2,500
  • Ball bearing type for smooth operation
  • Dimensions of 3.62 in high x 3.62 in wide x 1.0 in deep
  • Air flow of 50.50 CFM

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.