Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Square Tube Axial Fan, 115V, 30 CFM

Catalog No. 5000504018
Encompass

This square tube axial fan is designed for efficient cooling and ventilation, delivering an airflow of 30 CFM. It operates on AC power, making it suitable for various industrial and commercial applications.

  • Square shape for versatile mounting
  • Operates on AC power
  • Provides 30 CFM airflow
  • Speed range from 2680 to 3150 RPM
  • Compact dimensions: 3.15 in wide, 3.15 in high, and 1.5 in deep
  • Draws 0.110 A
  • Features ball bearing for durability

Catalog No. 50-005-04018 Supplier MSC Supplier No. 04424883
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This square tube axial fan is designed for efficient cooling and ventilation, delivering an airflow of 30 CFM. It operates on AC power, making it suitable for various industrial and commercial applications.

  • Square shape for versatile mounting
  • Operates on AC power
  • Provides 30 CFM airflow
  • Speed range from 2680 to 3150 RPM
  • Compact dimensions: 3.15 in wide, 3.15 in high, and 1.5 in deep
  • Draws 0.110 A
  • Features ball bearing for durability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.