Learn More
MSC Value Collection Stationary Industrial Work Bench, 72 x 36 x 34 in, 5400 lb Capacity
Supplier: MSC 91683201
This industrial work bench is a stationary unit designed for robust use. It measures 72 inches wide, 36 inches deep, and 34 inches high, offering a substantial load capacity of 5400 pounds. The work bench is finished in gray.
- Workstation type: industrial work bench.
- Load capacity of 5400 pounds.
- Gray color.
- Shop top type.
- Overall depth: 36 inches.
- Overall height: 34 inches.
- Overall width: 72 inches.
- Fixed leg style.
- Top thickness: 1-1/2 inches.
- Durable construction for business needs.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.