Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Thermal Label, Black Wax, 984 in, 24/Case

Catalog No. 5000793053
Encompass

These thermal transfer labels are designed for use with thermal label printers. They are made from wax material and come in a black color, suitable for various labeling applications.

  • Compatible with thermal label printers
  • Made from durable wax material
  • Black color for clear printing
  • Each roll has a length of 984 in
  • Width of 4 in
  • Supplied as a case of 24 rolls

Catalog No. 50-007-93053 Supplier MSC Supplier No. 94624095
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These thermal transfer labels are designed for use with thermal label printers. They are made from wax material and come in a black color, suitable for various labeling applications.

  • Compatible with thermal label printers
  • Made from durable wax material
  • Black color for clear printing
  • Each roll has a length of 984 in
  • Width of 4 in
  • Supplied as a case of 24 rolls

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.