Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Thermal Ribbon, Black Wax, 4 in, 1 ea

Catalog No. 5000782921
Encompass

This industrial thermal transfer ribbon is engineered to deliver high-quality, durable prints for various labeling applications. Utilizing a wax-based formulation, it ensures crisp, dark images suitable for on-demand printing tasks.

  • Wax material provides clear, smudge-resistant printing
  • Black color for optimal contrast on labels
  • Standard 4 inch width accommodates various label sizes
  • Extended 1181 ft length minimizes ribbon changeovers
  • Compatible with Zebra thermal transfer printers

Catalog No. 50-007-82921 Supplier MSC Supplier No. 99723801
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This industrial thermal transfer ribbon is engineered to deliver high-quality, durable prints for various labeling applications. Utilizing a wax-based formulation, it ensures crisp, dark images suitable for on-demand printing tasks.

  • Wax material provides clear, smudge-resistant printing
  • Black color for optimal contrast on labels
  • Standard 4 inch width accommodates various label sizes
  • Extended 1181 ft length minimizes ribbon changeovers
  • Compatible with Zebra thermal transfer printers

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.