Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Tool Toter, 18 in Wide, 33.66 in High, 24 in Deep, 500 lb Capacity

Catalog No. 5000514953
Encompass

This tool toter is designed for organized and mobile storage of tools. It features a robust construction with a 500 lb capacity and a gray finish, making it suitable for various industrial and workshop environments.

  • Features a 500 lb capacity.
  • Comes in a gray finish.
  • Designed as a Style C tool toter.
  • Measures 18 in wide.
  • Measures 33.66 in high.
  • Measures 24 in deep.

Catalog No. 50-005-14953 Supplier MSC Supplier No. 68633536
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tool toter is designed for organized and mobile storage of tools. It features a robust construction with a 500 lb capacity and a gray finish, making it suitable for various industrial and workshop environments.

  • Features a 500 lb capacity.
  • Comes in a gray finish.
  • Designed as a Style C tool toter.
  • Measures 18 in wide.
  • Measures 33.66 in high.
  • Measures 24 in deep.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.