Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Twisted Seine Twine, #12 Twine Dia, Nylon, White

Catalog No. 5000532363
Encompass

This twisted seine twine offers quality and value, designed to support various business needs. It is made from durable nylon and comes in white.

  • Twine type: twisted seine twine
  • Material: nylon
  • Color: white
  • Twine size: #12
  • Breaking strength: 86 lb
  • Length per pound: 1,800 ft
  • Order quantity: 1 equals 900 foot roll

Catalog No. 50-005-32363 Supplier MSC Supplier No. 45891090
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This twisted seine twine offers quality and value, designed to support various business needs. It is made from durable nylon and comes in white.

  • Twine type: twisted seine twine
  • Material: nylon
  • Color: white
  • Twine size: #12
  • Breaking strength: 86 lb
  • Length per pound: 1,800 ft
  • Order quantity: 1 equals 900 foot roll

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.