Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Vernier Caliper, 0-6 in, 0.0012 in Accuracy, Carbon Steel

Catalog No. 5000529975
Encompass

This vernier caliper offers precise measurements from 0 to 6 inches (0 to 150 mm) with an accuracy of 0.0012 inches (0.03 mm). Constructed from durable carbon steel, it is suitable for outside, step, inside, and depth measurements. Key features include inside diameter jaws, a depth measurement rod, and a thumb lock for secure handling.

  • Measures from 0 to 6 inches (0 to 150 mm).
  • Provides 0.0012 inch (0.03 mm) accuracy.
  • Features 0.001 inch (0.02 mm) graduation.
  • Jaw depth of 1.5748 inches (40.00 mm).
  • Constructed from carbon steel for durability.
  • Performs outside, step, inside, and depth measurements.
  • Includes inside diameter jaws.
  • Equipped with a depth measurement rod.
  • Secured with a thumb lock.

Catalog No. 50-005-29975 Supplier MSC Supplier No. 00693150
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This vernier caliper offers precise measurements from 0 to 6 inches (0 to 150 mm) with an accuracy of 0.0012 inches (0.03 mm). Constructed from durable carbon steel, it is suitable for outside, step, inside, and depth measurements. Key features include inside diameter jaws, a depth measurement rod, and a thumb lock for secure handling.

  • Measures from 0 to 6 inches (0 to 150 mm).
  • Provides 0.0012 inch (0.03 mm) accuracy.
  • Features 0.001 inch (0.02 mm) graduation.
  • Jaw depth of 1.5748 inches (40.00 mm).
  • Constructed from carbon steel for durability.
  • Performs outside, step, inside, and depth measurements.
  • Includes inside diameter jaws.
  • Equipped with a depth measurement rod.
  • Secured with a thumb lock.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.