Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Web Sling, 20 ft, 5.75 Ton Vertical, 4 in

Catalog No. 5000512176
Encompass

This web sling is an essential tool for various lifting applications. It features a robust 2-ply polyester construction, offering durability and reliability for industrial tasks. With its substantial length and capacity, it is designed for secure and efficient material handling.

  • Features a 2-ply construction for enhanced durability.
  • Offers a vertical capacity of 5.75 tons (11,500 lb).
  • Provides a choker capacity of 9,200 lb.
  • Measures 20 ft in length.
  • Has a 4 in width.
  • Constructed from polyester material.
  • Comes in a silver color.
  • Designed with an eye and eye (flat) configuration.

Catalog No. 50-005-12176 Supplier MSC Supplier No. 43683473
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This web sling is an essential tool for various lifting applications. It features a robust 2-ply polyester construction, offering durability and reliability for industrial tasks. With its substantial length and capacity, it is designed for secure and efficient material handling.

  • Features a 2-ply construction for enhanced durability.
  • Offers a vertical capacity of 5.75 tons (11,500 lb).
  • Provides a choker capacity of 9,200 lb.
  • Measures 20 ft in length.
  • Has a 4 in width.
  • Constructed from polyester material.
  • Comes in a silver color.
  • Designed with an eye and eye (flat) configuration.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.