Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Welded Straight Link Machine Chain, #2/0, 545 lb, Grade 20

Catalog No. 5000527887
Encompass

The Value Collection #2/0 Welded Straight Link Machine Chain is a durable and reliable solution for various industrial and commercial applications. This machine chain is priced in 1-foot increments, with a total coil length of 50 feet. It boasts a substantial work load limit of 545 pounds and is constructed to Grade 20 specifications, ensuring robust performance. The chain features a zinc-plated finish for enhanced corrosion resistance and longevity. Its straight link design makes it suitable for a range of uses, from material handling to general utility.

  • Trade size: #2/0
  • Link type: Straight link machine chain
  • Finish: Zinc plated
  • Overall length: 50 ft
  • Chain grade: 20
  • Work load limit: 545 lb
  • Inside width: 0.3220 in
  • Inside length: 0.7480 in
  • Country of origin: China

Catalog No. 50-005-27887 Supplier MSC Supplier No. 66795196
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Value Collection #2/0 Welded Straight Link Machine Chain is a durable and reliable solution for various industrial and commercial applications. This machine chain is priced in 1-foot increments, with a total coil length of 50 feet. It boasts a substantial work load limit of 545 pounds and is constructed to Grade 20 specifications, ensuring robust performance. The chain features a zinc-plated finish for enhanced corrosion resistance and longevity. Its straight link design makes it suitable for a range of uses, from material handling to general utility.

  • Trade size: #2/0
  • Link type: Straight link machine chain
  • Finish: Zinc plated
  • Overall length: 50 ft
  • Chain grade: 20
  • Work load limit: 545 lb
  • Inside width: 0.3220 in
  • Inside length: 0.7480 in
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.