Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Welded Transport Chain, 5/16 in, 4,700 Lb, Grade 70

Catalog No. 5000531563
Encompass

This welded transport chain features a 5/16 inch trade size and is designed for heavy-duty applications. It offers a 4,700 Lb capacity and is rated as Grade 70, ensuring strength and durability. The chain has a length of 100 feet and is finished with yellow chromate zinc for corrosion resistance.

  • Trade size: 5/16 in
  • Link type: Transport chain
  • Finish: Zinc
  • Overall length: 100 ft
  • Chain grade: 70
  • Inside width: 0.492 in
  • Inside length: 1.272 in
  • Country of origin: China

Catalog No. 50-005-31563 Supplier MSC Supplier No. 66344185
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This welded transport chain features a 5/16 inch trade size and is designed for heavy-duty applications. It offers a 4,700 Lb capacity and is rated as Grade 70, ensuring strength and durability. The chain has a length of 100 feet and is finished with yellow chromate zinc for corrosion resistance.

  • Trade size: 5/16 in
  • Link type: Transport chain
  • Finish: Zinc
  • Overall length: 100 ft
  • Chain grade: 70
  • Inside width: 0.492 in
  • Inside length: 1.272 in
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.