Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Wire Utility Cart, Steel, 60 in, 24 in, 3 Shelves

Catalog No. 5000529315
Encompass

This wire utility cart measures 60 inches long and 24 inches wide, constructed from steel. It features swivel casters and comes with 3 shelves.

  • Cart type: Wire
  • Caster type: Swivel
  • Material: Steel
  • Length: 60 in
  • Width: 24 in
  • Height: 39 in
  • Caster size: 5 in
  • Number of shelves: 3
  • Country of origin: China

Catalog No. 50-005-29315 Supplier MSC Supplier No. 43385210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wire utility cart measures 60 inches long and 24 inches wide, constructed from steel. It features swivel casters and comes with 3 shelves.

  • Cart type: Wire
  • Caster type: Swivel
  • Material: Steel
  • Length: 60 in
  • Width: 24 in
  • Height: 39 in
  • Caster size: 5 in
  • Number of shelves: 3
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.