Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Work Bench, 36 in Wide, 72 in Deep, Maple Top

Catalog No. 5000528300
Encompass

This work bench from Value Collection is designed for robust use, featuring a comfort edge for enhanced user experience. It provides a sturdy and spacious work surface suitable for a variety of tasks in industrial or laboratory environments.

  • Bench style: Work bench
  • Edge type: Comfort
  • Leg style: Fixed flared
  • Depth: 72 in
  • Width: 36 in
  • Color: Gray
  • Top material: Maple
  • Top type: Butcher block

Catalog No. 50-005-28300 Supplier MSC Supplier No. 51724680
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This work bench from Value Collection is designed for robust use, featuring a comfort edge for enhanced user experience. It provides a sturdy and spacious work surface suitable for a variety of tasks in industrial or laboratory environments.

  • Bench style: Work bench
  • Edge type: Comfort
  • Leg style: Fixed flared
  • Depth: 72 in
  • Width: 36 in
  • Color: Gray
  • Top material: Maple
  • Top type: Butcher block

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.