Learn More
Description
- Factory tested prior to shipment
- NRTL listed
- Environmentally-friendly, SNAP-compliant hydrocarbon refrigerants
- Adjustable temperature control
- Easy to clean, durable finish
- Manual and auto-defrost combination units
Temperature Range:
- Refrigerator: 1°C to 12°C (33.8°F to 53.6°F)
- Freezer: -24°C to -12°C (-11.2°F to +10.4°F)
Specifications
Specifications
| Type | Combination General Purpose Refrigerator/Freezer |
| Capacity (English) | 18 cu. ft. |
| Capacity (Metric) | 510 L |
| Temperature Range | 1°C to 12°C |
| Temperature (Setpoint) | Adjustable |
| Refrigerant | R600a |
| Door Style | Hinged |
| No. of Doors | 2 (2 compartments) |
| Hinge Side | Right |
| Shelves | 2 Adjustable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.